Skip Content

DV
ELDON JAMES

Barbed Tee, Nylon, 3/16" Barb Size, Black

  • Item # 1ZJU8
  • My Part #
  • Mfr. Model # T0-3BN
  • Catalog Page # N/A
  • UNSPSC # 40142605
Barbed Tee, Nylon, 3/16" Barb Size, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Tee
  • Tube Fitting Material Nylon
  • Barb Size 3/16"
  • Fitting Connection Type Barbed
  • Max. Pressure 150 psi@70 Degrees F
  • Temp. Range -50 Degrees to 275 Degrees F
  • Color Black
  • Standards NSF 61 and 51 Certified, FDA Compliant, Meets USP Class VI Requirements
  • Compliance RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.