Skip Content
WV
ELDON JAMES

Barbed Straight Coupler, Polypropylene, 3/8" Barb Size, Natural

  • Item # 23CL32
  • Mfr. Model # C0-6 PP-QC
  • Catalog Page # N/A
  • UNSPSC # 40142610
Barbed Straight Coupler, Polypropylene, 3/8" Barb Size, Natural close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Straight Coupler
  • Tube Fitting Material Polypropylene
  • Barb Size 3/8"
  • Fitting Connection Type Barbed
  • Max. Pressure 125 psi@70 Degrees F
  • Temp. Range -9 Degrees to 150 Degrees F
  • Color Natural
  • Standards USP Class VI, USP661
  • Compliance FDA 21 CFR 177.1520(a)(3)(i) and (c)3.1a. and (b). Except C through H as listed in 21 CFR 176.170(c), Table 2., RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.