Skip Content

DV
ELDON JAMES

Barbed Straight Coupler, 316L Stainless Steel, 1/8" Barb Size, Silver

  • Item # 1LLP2
  • My Part #
  • Mfr. Model # CO-2SS
  • Catalog Page # N/A
  • UNSPSC # 40142610
Straight Coupler,1/8 In,316L SS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Barbed Tube Fittings

Technical Specs

  • Item Straight Coupler
  • Tube Fitting Material 316L Stainless Steel
  • Barb Size 1/8"
  • Fitting Connection Type Barbed
  • Tube Size 1/8"
  • Max. Pressure 150 psi
  • Temp. Range -50 Degrees to 800 Degrees F
  • Color Silver
  • Standards ASTM A240 and ASME SA240
  • Compliance RoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts