T Shaped Torx Key Sets

2 products found with these common attributes:
  • Brand EKLIND
  • Hex/Torx Key Product Grouping Torx Key Set
  • Item Torx Key Set
  • Shape T
  • Measurement Type Torx(R)
  • Tip Size T10T15T20T25T27T30T40T8
  • Sizes Included T10T15T20T25T27T30T40T8
  • Arm Length 6.00 in
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Tether Style Tether Capable
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
Narrow your results by
Tip Size
Please Select
Sizes Included
Please Select

Brand

E EKLIND
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Tip Size
Sizes Included
Price
Qty
Please use Qty box to add item(s) to cart.
Long Ergonomic Torx® Black Oxide Torx Key Set, Number of Pieces: 11
68691
T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8

$58.50 / each

Enter location to check availability
Catalog Page #  806 

Web Price $58.50 / each

Technical Specs

  • Hex/Torx Key Product Grouping Torx Key Set
  • Item Torx Key Set
  • Shape T
  • Measurement Type Torx(R)
  • Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
  • Tip Size T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
  • Sizes Included T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
  • Sizes Included T10, T15, T20, T25, T27, T30, T40, T45, T50, T6, T8
  • Arm Length 6.00 in
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Tether Style Tether Capable
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
Long Ergonomic Torx® Black Oxide Torx Key Set, Number of Pieces: 8
68688
T10, T15, T20, T25, T27, T30, T40, T8
T10, T15, T20, T25, T27, T30, T40, T8

$33.25 / each

Enter location to check availability
Catalog Page #  806 

Web Price $33.25 / each

Technical Specs

  • Hex/Torx Key Product Grouping Torx Key Set
  • Item Torx Key Set
  • Shape T
  • Measurement Type Torx(R)
  • Tip Size T10, T15, T20, T25, T27, T30, T40, T8
  • Tip Size T10, T15, T20, T25, T27, T30, T40, T8
  • Sizes Included T10, T15, T20, T25, T27, T30, T40, T8
  • Sizes Included T10, T15, T20, T25, T27, T30, T40, T8
  • Arm Length 6.00 in
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Tether Style Tether Capable
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More