Skip Content

C3
EKLIND

L Shape Double Ball End Hex Key with 1.5mm Tip Size

  • Item # 38TG57
  • My Part #
  • Mfr. Model # 19603
  • Catalog Page # 807
  • UNSPSC # 27111710
Double Ball End Hex Key,Tip Size 1.5mm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.01 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These hex keys are precision formed to exact dimensional tolerances for a precise fit. The heat-treated alloy steel helps to provide high strength and resistance to rotational distortion.

View More

Technical Specs

  • Hex/Torx Key Product Grouping Hex Key
  • Item Double Ball End Hex Key
  • Shape L
  • Measurement Type Metric
  • Tip Size 1.5mm
  • Arm Length 3-1/2"
  • Handle Length 9/16"
  • Blade Material Alloy Steel
  • Finish Black Oxide
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nonsparking No
  • Insulated / Uninsulated Uninsulated
  • Handle Type Plain
  • Handle Color Gray
  • Handle Material Alloy Steel
  • Working Angle 20 Degrees
  • Meets/Exceeds ANSI B18.3, GGG-K-275D
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.