Navigation Menu New

Access My Account, Order History, Lists and more here.

4CR82 18605 UNSPSC # 27111710

Hex Key: 2.5 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide, 10 PK

  • Item # 4CR82
  • Mfr. Model # 18605
  • UNSPSC # 27111710
  • Catalog Page # 807 807
Country of Origin USA. Country of Origin is subject to change.

These L-shaped ball end hex keys have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip.

Tap image to zoom.

Roll over image to zoom.

Hex Key: 2.5 mm Tip Size, Metric, Long, Alloy Steel, Black Oxide, 10 PK

  • Item # 4CR82
  • Mfr. Model # 18605
  • UNSPSC # 27111710
  • Catalog Page # 807 807
Country of Origin USA. Country of Origin is subject to change.

These L-shaped ball end hex keys have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip.

Technical Specs

  • Item Hex Key
  • Tip Size 2.5 mm
  • Long Arm Length 3 31/64 in
  • Short Arm Length 11/16 in
  • Finish Black Oxide
  • Length Family Long
  • End Shape Hex
  • Number of Tips 2
  • Non-Sparking No
  • Non-Magnetic No
  • Tether Ready No
  • Corrosion Resistant Yes
  • Insulated No
  • Measurement Type Metric
  • Material Alloy Steel
  • Fastener Holding No
  • Key Shape L
  • Number of Ball Ends 1
  • Driver Material Alloy Steel
  • Grip Style Plain
  • Handle Color Gray
  • Handle Length 43/64 in
  • Handle Material Alloy Steel
  • Handle Type Plain
  • Standards ANSI B18.3M
  • Working Angle 30 Degrees

These L-shaped ball end hex keys have a hex ball end at the tip of the long arm that can tighten and loosen hex head fasteners from multiple angles in hard-to-reach locations. The short arm comes with a regular hex end tip.

Back to Top