Skip Content

 
EKLIND

Ball Hex Driver

Ball Hex Driver close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Screwdriver 
  • Handle Material Acetate 
  • Tip Style Group Hex 
  • Tip Style Ball Hex 
  • Tether Capable Standard Tool (Accessory Needed for Tethering) 
Tip Size
Please Select
Shank Length
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
26 Products
Compare /
Item #
Mfr.
Model #
Tip Size
Shank Length
Price
Qty
Please use Qty box to add item(s) to cart.
91103
0.050"
2-13/16"

$3.38 / each

Enter location to check availability
Catalog Page #  NA

Price $3.38 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 0.050"
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91104
1/16"
2-13/16"

$3.64 / each

Enter location to check availability
Catalog Page #  NA

Price $3.64 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 1/16"
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91105
5/64"
2-13/16"

$4.13 / each

Enter location to check availability
Catalog Page #  NA

Price $4.13 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 5/64"
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91106
3/32"
2-13/16"

$4.27 / each

Enter location to check availability
Catalog Page #  NA

Price $4.27 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 3/32"
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91107
7/64"
2-13/16"

$4.13 / each

Enter location to check availability
Catalog Page #  NA

Price $4.13 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 7/64"
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91108
1/8"
5"

$4.21 / each

Enter location to check availability
Catalog Page #  NA

Price $4.21 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 1/8"
  • Shank Length 5"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91109
9/64"
5"

$4.56 / each

Enter location to check availability
Catalog Page #  NA

Price $4.56 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 9/64"
  • Shank Length 5"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91110
5/32"
5-1/4"

$4.77 / each

Enter location to check availability
Catalog Page #  NA

Price $4.77 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 5/32"
  • Shank Length 5-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91112
3/16"
5-1/4"

$6.39 / each

Enter location to check availability
Catalog Page #  NA

Price $6.39 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 3/16"
  • Shank Length 5-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91114
7/32"
5-1/4"

$6.87 / each

Enter location to check availability
Catalog Page #  NA

Price $6.87 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 7/32"
  • Shank Length 5-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91116
1/4"
5-1/2"

$9.22 / each

Enter location to check availability
Catalog Page #  NA

Price $9.22 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 1/4"
  • Shank Length 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91120
5/16"
5-1/2"

$11.13 / each

Enter location to check availability
Catalog Page #  NA

Price $11.13 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 5/16"
  • Shank Length 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91124
3/8"
5-1/2"

$13.39 / each

Enter location to check availability
Catalog Page #  NA

Price $13.39 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 3/8"
  • Shank Length 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91128
7/16"
7-1/2"

$27.20 / each

Enter location to check availability
Catalog Page #  NA

Price $27.20 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 7/16"
  • Shank Length 7-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91132
1/2"
8"

$32.00 / each

Enter location to check availability
Catalog Page #  NA

Price $32.00 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 1/2"
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91620
10mm
5-1/2"

$13.76 / each

Enter location to check availability
Catalog Page #  NA

Price $13.76 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 10mm
  • Shank Length 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91624
12mm
8"

$30.05 / each

Enter location to check availability
Catalog Page #  NA

Price $30.05 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 12mm
  • Shank Length 8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91602
1.3mm
2-13/16"

$3.38 / each

Enter location to check availability
Catalog Page #  NA

Price $3.38 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 1.3mm
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91603
1.5mm
2-13/16"

$3.74 / each

Enter location to check availability
Catalog Page #  NA

Price $3.74 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 1.5mm
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91604
2.0mm
2-13/16"

$4.13 / each

Enter location to check availability
Catalog Page #  NA

Price $4.13 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 2.0mm
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91605
2.5mm
2-13/16"

$4.13 / each

Enter location to check availability
Catalog Page #  NA

Price $4.13 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 2.5mm
  • Shank Length 2-13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91606
3.0mm
5"

$4.36 / each

Enter location to check availability
Catalog Page #  NA

Price $4.36 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 3.0mm
  • Shank Length 5"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91608
4.0mm
5-1/4"

$5.09 / each

Enter location to check availability
Catalog Page #  NA

Price $5.09 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 4.0mm
  • Shank Length 5-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91610
5.0mm
5-1/4"

$6.57 / each

Enter location to check availability
Catalog Page #  NA

Price $6.57 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 5.0mm
  • Shank Length 5-1/4"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91612
6.0mm
5-1/2"

$7.99 / each

Enter location to check availability
Catalog Page #  NA

Price $7.99 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 6.0mm
  • Shank Length 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
91616
8.0mm
5-1/2"

$11.41 / each

Enter location to check availability
Catalog Page #  NA

Price $11.41 / each

Technical Specs

  • Item Screwdriver
  • Handle Material Acetate
  • Tip Style Group Hex
  • Tip Style Ball Hex
  • Tip Size 8.0mm
  • Shank Length 5-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More