TP
EJOT

Stainless Steel Adjustable Bracket, Includes Screws

  • Item # 31NJ79
  • My Part #
  • Mfr. Model # 3100001310
  • Catalog Page # N/A
  • UNSPSC # 60104701
Stainless Steel Adjustable Bracket, Includes Screws close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Solar Panels and Accessories~Solar Panel Mounting Hardware


$17.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.73 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

If there is no possibility to fasten into the roof substructure, one solution is the EJOT Solar Adjustable Trap Bracket (ATB) to fasten mounting systems for PV and thermal solar installations directly to trapezoidal exposed-fastener metal roofs. EJOT Solar ATB fits almost all common trapezoidal metal roof profiles and insulated foam panels. It is adjustable to the width of the specific roof profile’s crown, and offers variability in height for attaching all kinds of different mounting and rail systems, either top rail mount or side rail mount.

View More

Technical Specs

  • Item Adjustable Bracket
  • For Use With Solar Mounting Systems
  • Height 3"
  • Width 3.5"
  • Depth 5.5"
  • Weight 0.7 lb.
  • Includes Screws
  • Material Stainless Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None