ST
EIKO

Incandescent Bulb, PS25, Medium Screw (E26), Lumens 13,650 lm, Watts 500W

  • Item # 6DZJ5
  • My Part #
  • Mfr. Model # ECT
  • Catalog Page # 500
  • UNSPSC # 45111602
Incandescent Bulb,  PS25,  Medium Screw (E26),  Lumens 13,650 lm,  Watts 500W close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Lighting~Lamps~Incandescent Lamps and Bulbs


$10.60 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • Meets U.S. Federal minimum energy-efficiency standards (Circle E)

Product Details

These standard light bulbs have a medium screw base, also called an E26 base. The most commonly used type of light bulb base, an E26 base has a 26mm diameter and screws into a standard E26 socket. General purpose E26 medium screw-base light bulbs are used in fixtures such as table lamps, recessed can lights, and track lights.

Standard light bulbs and lamps are used for a wide range of lighting applications in workplaces or homes. They come in standard base types and bulb shapes to fit a large variety of light fixtures, such as desk lamps, table lamps, and task lights.

View More

Technical Specs

  • Item Incandescent Bulb
  • Overall Bulb Shape PS
  • Bulb Shape PS25
  • Overall Bulb Base Type Medium Screw
  • Bulb Base Type Medium Screw (E26)
  • Light Technology Incandescent
  • Lumens 13,650 lm
  • Wattage Equivalency 500W INC
  • Watts 500W
  • Voltage 120V AC
  • Trade Number ECT
  • Bulb Primary Application General Purpose
  • Bulb Type Standard
  • Color Temperature 3200K
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Beam Angle 360 Degrees
  • Indoor/Outdoor Usage Indoor Only
  • Shatter-Resistant No
  • Rough Service No
  • Dimmable Yes
  • Bulb Finish Frosted
  • Bulb Dia. 3 1/8 in
  • Overall Length 6 1/8 in
  • Rated Life 60 hr
  • Bulb Power Source Plug and Play
  • Light Distribution Flood
  • Three-Way No
  • High Output No
  • ANSI Code ECT
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions