Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
EIKO

14" Double Ended HID Lamp, 2500 Watts, 240000 Lumens

  • Item# 6DZW0
  • Mfr. Model# ESI2500-DE
  • Catalog Page# N/A
  • UNSPSC# 45111602
14" Double Ended HID Lamp, 2500 Watts, 240000 Lumens close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All HID Lamps and Bulbs

Technical Specs

  • Item HID Lamp
  • Overall Bulb Shape DE
  • Bulb Shape Double Ended
  • Watts 2500
  • Bulb Color Temp. 5600K
  • Lumens 240000
  • Max. Overall Bulb Length 14"
  • Shatter-Resistant No
  • Bulb Designation ESI2500-DE
  • Average Bulb Life 500 hr.
  • ANSI Code ESI2500-DE
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None