Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
EIKO

750 Watts Halogen Reflector Lamp, T6, 15,600 Lumens, 3050K Bulb Color Temp.

  • Item # 6DZV4
  • Mfr. Model # HPL750LL/240V
  • Catalog Page # N/A
  • UNSPSC # 45111602
750 Watts Halogen Reflector Lamp, T6, 15,600 Lumens, 3050K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Halogen Reflector Lamp
  • Bulb Shape T6
  • Watts 750
  • Average Bulb Life 1500 hr.
  • Lumens 15,600
  • Voltage 240
  • Max. Overall Bulb Length 4"
  • Bulb Finish Clear
  • Bulb Color Temp. 3050K
  • Bulb Designation HPL750LL/240V
  • Shatter-Resistant No
  • ANSI Code HPL750LL/240V
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None