Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
EIKO

5000 Watts Halogen Reflector Lamp, T17, 145,000 Lumens, 3200K Bulb Color Temp.

  • Item# 6DZJ0
  • Mfr. Model# DPY
  • Catalog Page# N/A
  • UNSPSC# 45111602
5000 Watts Halogen Reflector Lamp, T17, 145,000 Lumens, 3200K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Technical Specs

  • Item Halogen Reflector Lamp
  • Bulb Shape T17
  • Watts 5000
  • Average Bulb Life 500 hr.
  • Lumens 145,000
  • Voltage 120
  • Max. Overall Bulb Length 11"
  • Bulb Finish Clear
  • Bulb Color Temp. 3200K
  • Bulb Designation DPY
  • Shatter-Resistant No
  • ANSI Code DPY
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None