DV
EIKO

Halogen Reflector Lamp, T8, Mogul Bi-Post (G38), Lumens 54,000, Miniature Bulb Type, Watts 2000

  • Item # 6DZH7
  • My Part #
  • Mfr. Model # BWA
  • Catalog Page # N/A
  • UNSPSC # 45111602
Halogen Reflector Lamp,  T8,  Mogul Bi-Post (G38),  Lumens 54,000,  Miniature Bulb Type,  Watts 2000 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This halogen reflector lamp is designed for use in projection applications.

View More

Technical Specs

  • Item Halogen Reflector Lamp
  • Bulb Shape T8
  • Bulb Base Type Mogul Bi-Post (G38)
  • Lumens 54,000
  • Watts 2000
  • Voltage 120
  • Bulb Primary Application Projection
  • Bulb Type Miniature
  • Color Temperature 3200K
  • Light Appearance 3000 to 3999K, Warm White
  • Indoor/Outdoor Usage Indoor Only
  • Shatter-Resistant No
  • Rough Service No
  • Dimmable Yes
  • Bulb Finish Clear
  • Bulb Dia. 1"
  • Overall Length 8"
  • Bulb Power Source Plug and Play
  • Three-Way No
  • High Output No
  • ANSI Code BWA
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None