Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

EIKO Halogen Bulb: Halogen, MR16, 2-Pin (GY5.3), 360 W Watt, 3300K, 460 lm Light Output, Clear, ENX

Item 
6DZG5
Mfr. Model 
ENX

Product Details

Catalog Page
N/A
Brand
EIKO
Manufacturer Part Number
ENX
ANSI Code
ENX
Bulb Base Type
2-Pin (GY5.3)
Bulb Beam Angle
40 °
Bulb Designation
ENX
Bulb Diameter
2 in
Bulb Finish
Clear
Bulb Shape
MR16
Color Temperature
3300K
Dimmable
Yes
Environmental Usage
Indoor Only
Light Appearance
Neutral (3100 to 4000K)
Light Color
White
Light Distribution
Spot
Light Output
460 lm
Light Technology
Halogen
Overall Length
1-3/4 in
Power Source
Plug and Play
Rated Life
75 hr
Rough Service
No
Shatter-Resistant
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Three-Way
No
Voltage
82V AC
Wattage
360 W
UNSPSC
45111602
Country of Origin
Japan (subject to change)
Product Description

Multifaceted reflector (MR) lamps are lined with rippled reflectors that concentrate light into a focused beam for highlighting and spotlighting nearby objects and surfaces. These compact light bulbs fit into tighter spaces and produce a narrower light beam than other reflector lamps except AR lamps. They are commonly used in display cases, small task lights, and elevator lights where the bulb will be concealed.