Skip Content

DV
EIKO

750 Watts Halogen Reflector Lamp, T6, 2-Pin Medium (G9.5), 16,400 Lumens, 3050K Bulb Color Temp.

  • Item # 6DZR9
  • My Part #
  • Mfr. Model # HPL750LL/115V
  • Catalog Page # N/A
  • UNSPSC # 45111602
750 Watts Halogen Reflector Lamp, T6, 2-Pin Medium (G9.5), 16,400 Lumens, 3050K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Bulb Shape T
  • Bulb Shape T6
  • Bulb Base Type 2-Pin Medium (G9.5)
  • Watts 750
  • Average Bulb Life 1500 hr.
  • Lumens 16,400
  • Voltage 115
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 4"
  • Dimmable Yes
  • Bulb Finish Clear
  • Bulb Color Temp. 3050K
  • Bulb Designation HPL750LL/115V
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application Projection
  • Rough Service No
  • ANSI Code HPL750LL/115V
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None