DV
EIKO

750 Watts Halogen Reflector Lamp, T7, Medium Prefocus (P28s), 20,000 Lumens, 3200K Bulb Color Temp.

  • Item # 6DZH3
  • My Part #
  • Mfr. Model # BTP
  • Catalog Page # 511
  • UNSPSC # 45111602
750 Watts Halogen Reflector Lamp, T7, Medium Prefocus (P28s), 20,000 Lumens, 3200K Bulb Color Temp. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This halogen reflector lamp is designed for use in projection applications.

View More

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Bulb Shape T
  • Bulb Shape T7
  • Bulb Base Type Medium Prefocus (P28s)
  • Watts 750
  • Average Bulb Life 200 hr.
  • Lumens 20,000
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 5"
  • Dimmable Yes
  • Light Bulb Dia. 1"
  • Bulb Finish Clear
  • Bulb Color Temp. 3200K
  • Bulb Designation BTP
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application Projection
  • Rough Service No
  • ANSI Code BTP
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None