Skip Content

C3
EIKO

575 Watts Halogen Reflector Lamp, T7, 2-Pin Medium (G9.5), 13,000 Lumens, 3100K Bulb Color Temp.

  • Item# 6DZP9
  • Mfr. Model# GLA
  • Catalog Page# 634
  • UNSPSC# 45111602
575 Watts Halogen Reflector Lamp, T7, 2-Pin Medium (G9.5), 13,000 Lumens, 3100K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $98.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Bulb Shape T
  • Bulb Shape T7
  • Bulb Base Type 2-Pin Medium (G9.5)
  • Watts 575
  • Average Bulb Life 1500 hr.
  • Lumens 13,000
  • Voltage 115
  • Bulb Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 4"
  • Dimmable Yes
  • Bulb Finish Clear
  • Bulb Color Temp. 3100K
  • Bulb Designation GLA
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application Projection
  • Rough Service No
  • ANSI Code GLA
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.