Skip Content

DV
EIKO

1500 Watts Halogen Reflector Lamp, T20, Mogul Prefocus (P40s), 42,500 Lumens, 3225K Bulb Color Temp.

  • Item # 6DZJ1
  • My Part #
  • Mfr. Model # DTJ
  • Catalog Page # N/A
  • UNSPSC # 45111602
Halogen Reflector Lamp,T20,1500W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Halogen Reflector Lamp
  • Overall Bulb Shape T
  • Bulb Shape T20
  • Bulb Base Type Mogul Prefocus (P40s)
  • Watts 1500
  • Average Bulb Life 25 hr.
  • Lumens 42,500
  • Voltage 120
  • Light Technology Halogen
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Miniature
  • Max. Overall Bulb Length 9-1/2"
  • Dimmable Yes
  • Light Bulb Dia. 2-1/2"
  • Bulb Finish Clear
  • Bulb Color Temp. 3225K
  • Bulb Designation DTJ
  • Shatter-Resistant No
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Bulb Primary Application Projection
  • Rough Service No
  • ANSI Code DTJ
  • Standards Meets 2012 Lighting Legislation Energy
How can we improve our Technical Specifications?

Compliance and Restrictions

None