Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
EIKO

1000 Watts Incandescent Lamp, PAR64, Mogul End Prong (GX16d), 19,000 Lumens, 3200K Bulb Color Temp.

  • Item# 6DZT2
  • Mfr. Model# FFS
  • Catalog Page# 511
  • UNSPSC# 45111602
1000 Watts Incandescent Lamp, PAR64, Mogul End Prong (GX16d), 19,000 Lumens, 3200K Bulb Color Temp. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

List Price $83.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Incandescent Lamp
  • Overall Bulb Shape PAR
  • Bulb Shape PAR64
  • Watts 1000
  • Bulb Base Type Mogul End Prong (GX16d)
  • Lumens 19,000
  • Bulb Finish Clear
  • Bulb Color Temp. 3200K
  • Bulb Technology Incandescent
  • Voltage 120
  • Shatter-Resistant No
  • Bulb Designation FFS
  • ANSI Code FFS
  • Light Appearance 3000 to 3999K, Warm White
  • Bulb Type Reflector
  • Dimmable Yes
  • Bulb Primary Application Stage and Studio
  • Light Distribution Wide Flood
  • Max. Overall Bulb Length 6"
  • Light Bulb Dia. 8-21/64"
  • Bulb Beam Angle 71 Degrees x 45 Degrees
  • Average Bulb Life 800 hr.
  • Three-Way No
  • Bulb Power Source Plug and Play
  • High Output No
  • Indoor/Outdoor Usage Indoor Only
  • Rough Service No
  • Standards Meets 2012 Lighting Legislation Energy
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.