NC
EGO

Walk Behind Mower,with Charger/Battery

  • Item # 49AY35
  • My Part #
  • Mfr. Model # LM2101
  • Catalog Page # 986
  • UNSPSC # 27112014
Walk Behind Mower,with Charger/Battery close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $713.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EGO® Power+ 21" Push Lawn Mower is equipped with a large 21" deck and has a run time for up to 45 minutes. This powerful mower uses 56V lithium-ion battery that delivers long-lasting power, rapid charging, and durability. Includes mulch plug, side discharge chute, and bag. 5.0Ah battery not included, sold separately.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Push
  • Cutting Width 21"
  • Discharge Side, Rear or Bag
  • Cutting Height 1-1/2" to 4"
  • Handle Adjustable
  • Front Wheel Dia. 7"
  • Front Wheel Width 1-11/16"
  • Rear Wheel Dia. 9"
  • Rear Wheel Width 2"
  • Battery Type Lithium-Ion
  • Run Time 45 min. with Included 5.0Ah Battery
  • Battery Voltage 56
  • Charge Time 40 min.
  • Battery Amperage 5.0
  • Standards cUL Listed
  • Includes Rapid Charger, Battery, Mulching Insert, Side Discharge Chute, Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.