NC
EGO

Walk Behind Mower,Self-Propelled,56V

  • Item # 49AY34
  • My Part #
  • Mfr. Model # LM2100SP
  • Catalog Page # 986
  • UNSPSC # 27112014
Walk Behind Mower,Self-Propelled,56V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $563.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 80.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EGO® Power+ 21" Self-Propelled Lawn Mower delivers up to 60 minutes of run-time. This powerful mower uses 7.5ah Arc Lithium™ battery that delivers long-lasting power, rapid charging, and durability. This lightweight mower is easy to start with a push of a button. The handle bar pivots for easy control and gives maneuverability. Includes mulch plug, side discharge chute, and bag. 7.5Ah battery not included, sold separately.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Self-Propelled
  • Cutting Width 21"
  • Discharge Side, Rear or Bag
  • Cutting Height 1-1/2" to 4"
  • Handle Adjustable
  • Front Wheel Dia. 7"
  • Front Wheel Width 1-11/16"
  • Rear Wheel Dia. 9"
  • Rear Wheel Width 2"
  • Battery Type Lithium-Ion
  • Run Time 60 min. with 7.5Ah battery (not included)
  • Battery Voltage 56
  • Charge Time 40 min.
  • Standards cUL Listed
  • Includes Mulch Plug, Side Discharge Chute and Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Walk Behind Mower,Self-Propelled,56V is rated 4.7 out of 5 by 1294.
Rated 4 out of 5 by from Superb Mower Really does a great job and wheel adjustment feature is tops. The slowest self-propelled walk speed is perfect. Only improvements I can see are to figure out how to make the battery much less expensive, and move the self-propell speed button somewhere where one doesn't accidentally and unknowingly move the button while holding onto the handlebars.
Date published: 2018-08-11
Rated 4 out of 5 by from Easy to use This is the first power mower of any kind that I've owned. It's so nice to just turn it on and go, with a nice outcome. Thank you.
Date published: 2018-08-11
Rated 5 out of 5 by from Best Mower I've Ever Owned - By Far The Engineers at EGO did a fantastic job designing and engineering the electronics, mechanical, material and ergonomics for this mower. It's simple to use, lightweight, comfortable and does an excellent job cutting my lawn and vacuuming up leaves (with the optional "high-lift" mower blade) with plenty of power to spare after I'm done. I'm so impressed with my EGO 21" self-propelled mower that I bought their 600 cfm backpack blower and 16" chainsaw. These are awesome as well. I actually look forward to mowing my yard now!
Date published: 2018-08-10
Rated 5 out of 5 by from Great Lawnmower so far! It's still new - I've only cut the grass once so far. I have quite a large city lot and the backyard is on a steep hill. The self-propelled feature is a fantastic. The battery lasted through the entire cut even with using the self-propelled feature most of the time. I have a bad back so this really helped. The lawn looked great afterwards. Charging the battery is super fast too!
Date published: 2018-08-09
Rated 5 out of 5 by from Easy to use I am 75, with an average size lawn, about 5,000 Sq ft., and level. I am very pleased with this lawn mower. All the functions are easy to use and plenty of power to mow the grass. I still have at least 25% of the battery when finished and the recharger is fast. It is limited to dry grass only and no steep inclines.
Date published: 2018-08-09
Rated 5 out of 5 by from Totally Impressed I just bought this today to mow an over grown backyard, which is not an easy mow with a gas mower! I did the entire back and 3/4 of my front lawn on one charge! My yard is about a half acre, flat but with a lot of uneven land, sticks etc, tackled it with no problem!
Date published: 2018-08-08
Rated 5 out of 5 by from So Far, So Good! I have used the mower twice now. I have about 2000 sq ft of lawn with an upper yard and a lower yard with a sloped grass connection between the two. The mower has plenty of power to complete the yard. I usually end up with about 25% batter power left. I use the self-propelled version the entire time, I will only use it on the hill next time to see how that impacts battery performance. I have used the bag once and have left the clippings once. We'll see how that works out. Looking forward to using the headlights to mow during dusk hours.
Date published: 2018-08-06
Rated 3 out of 5 by from Uneven cutting Used it twice so far. First on next to highest setting, second a notch lower. It seems to cut unevenly. On the lower setting, mulched grass was left behind in piles about 85% of the time. If it doesn't improve on 3rd mow, I'm returning it.
Date published: 2018-08-05
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1294
  • loc_en_US, sid_49AY34, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.