C3
EGO

String Trimmer, 15" Cutting W, 53" Shaft L

  • Item # 400F49
  • My Part #
  • Mfr. Model # ST1500F
  • Catalog Page # 987
  • UNSPSC # 27112712
String Trimmer, 15" Cutting W, 53" Shaft L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.67 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EGO® Power+ 15" String Trimmer features rapid-reload system that allows you to quickly and easily load new cutting line. Powerful 56V lithium-ion battery operated trimmer has a 30 minutes run time and a charge time of approximately 1 hour. This trimmer has a 15" cutting swath, bump-head line advancement, and straight shaft makes yard work and landscaping easy to clean up and maintain.

View More

Technical Specs

  • Item String Trimmer
  • Cutting Width 15"
  • Shaft Length 53"
  • Shaft Type Straight
  • Engine Displacement Not Gas Powered
  • Line Diameter 0.095"
  • Line Advance Bump Feed
  • Quick Snap Spool Replacement No
  • Anti Vibration Handle No
  • Fuel Tank Capacity Not Gas Powered
  • Battery Type Lithium-Ion
  • Run Time 30 min.
  • Battery Voltage 56
  • Charge Time 30 min. to 1 hr.
  • Battery Amperage 2.5
  • Includes Cutting Line, Hex Wrench
  • Included Charger No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


String Trimmer,15 In Cutting W,53 In Shaft L is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from What isn’t clearly stated in this item’s description is that it doesn’t come with the required battery!
Date published: 2018-04-21
  • y_2019, m_1, d_19, h_13
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_400F49, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.