Skip Content

C3
EGO

Snow Blower,21",56V,5Ah Battery,Charger

  • Item # 52WT58
  • My Part #
  • Mfr. Model # SNT2102
  • Catalog Page # N/A
  • UNSPSC # 22101531
Snow Blower,21",56V,5Ah Battery,Charger close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $874.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 85.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Snow Blower
  • Clearing Path 21"
  • Auger Diameter 16"
  • Inlet Height 13"
  • Battery Type Lithium Ion
  • Amps 5.0Ah
  • Drive Gears 1 Forward
  • Drive Type Auger
  • Stages 1
  • Start Type Electric
  • Wheel Dia. 7"
  • Wheel Width 1-1/16"
  • Auger Type Rubber Tipped Metal Frame
  • Chute Construction Stainless Steel/Plastic
  • Chute Rotation Manual
  • Chute Turning Radius 180 Degrees
  • Integrated Hand Warmers No
  • Lights Yes
  • Features Dual Port, Hi-Efficiency Brushless Motor, Quick-Fold Handle
  • Includes (2) 5.0Ah Batteries and Rapid Charger, Discharge Chute, Hex Wrench
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.