Skip Content

C3
EGO

Self-Prop Mower,56V,7.5Ah Batt,Chrgr

  • Item # 49AY36
  • My Part #
  • Mfr. Model # LM2102SP
  • Catalog Page # 986
  • UNSPSC # 27112014
Self-Prop Mower,56V,7.5Ah Batt,Chrgr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price $607.60 / each Offer Ends 06/30/18

Web Price $868.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 96.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

EGO® Power+ 21" Self-Propelled Lawn Mower delivers up to 60 minutes of run-time. This powerful mower uses 7.5ah Arc Lithium™ battery that delivers long-lasting power, rapid charging, and durability. This lightweight mower is easy to start with a push of a button. The handle bar pivots for easy control and gives maneuverability. Includes mulch plug, side discharge chute, bag, 7.5Ah battery and 550W charger.

View More

Technical Specs

  • Item Walk Behind Mower
  • Drive Type Self-Propelled
  • Cutting Width 21"
  • Discharge Side, Rear or Bag
  • Cutting Height 1-1/2" to 4"
  • Handle Adjustable
  • Front Wheel Dia. 7"
  • Front Wheel Width 1-11/16"
  • Rear Wheel Dia. 9"
  • Rear Wheel Width 2"
  • Battery Type Lithium-Ion
  • Run Time 60 min. with Included 7.5Ah Battery and Rapid Charger
  • Battery Voltage 56
  • Charge Time 1 hr.
  • Battery Amperage 7.5
  • Standards cUL Listed
  • Includes Mulch Plug, Side Discharge Chute, Bag, 7.5Ah Battery and 550W Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Related Products

Customer Reviews


Walk Behind Mower,Self-Propelled,56V,5Ah is rated 4.8 out of 5 by 1153.
Rated 5 out of 5 by from Blown away...seriously!! I've owned lots of gas mowers in my lifetime, many of which were high-end dollar wise. A bit more than one week ago I bought an EGO self-propelled battery mower and got the surprise of my life when I used it for the first time on my new home's lawn. The ease with which it can be controlled for speed, cut height, etc. is just fantastic. So is its maneuverability. I mowed for over an hour and the battery would have allowed more time if I needed it. This is without a doubt the best mower I've ever owned. I recommended it to my neighbor down the street and he bought one too.
Date published: 2018-06-11
Rated 5 out of 5 by from Quiet and Uncomplicated I've only used the machine once so far, but I'm sold....so long as the battery holds up, which is about the most expensive part of the machine. The self-propelling feature is a God-send for an older person like myself who has too many hills and rocks on my property to deal with without some assistance from the machine itself. Mostly, I like it because I no longer have to deal with oil or gasoline and no more air filters, blah, blah, blah. Flip the switch (so to speak) and just go. Not as powerful as gas, but close enough. The fact that the machine is quieter than gas is what really sold me. I hate noise.
Date published: 2018-06-11
Rated 5 out of 5 by from Really happy with purchase It feels well built, although probably 100% plastics. Lightweight means easily maneuverable when turning at end of a cut. Adjusting speed is very easy and seems that it is a completely variable speed control. We have a large yard, probably 1/4 acre and one battery will pretty much do it. We have two batteries for the Ego snowblower so always power on hand. Very quiet, cuts well. Not sure yet how I'll clean it, as get the impression that you can't just hose it down like gas mowers. But very impressed.
Date published: 2018-06-11
Rated 5 out of 5 by from Great so far Purchased self-propelled mower, 7.5 aH battery and rapid charger 6/03/18 and used that day on taller than normal grass. Couldn't be easier to unpack, charge the battery, and use. Second use 6/10/18 in very light rain. Great so far, no problems at all. Purchased as a replacement for my manual reel mower, and seems only a little louder, and of course no fumes either way. Very happy with this product so far. Each full charge easily handled my less than 1/4 acre in approximately 50 minutes with charge to spare, versus two hours with reel mower. Self-propel function is great, especially on steep slope front yard.
Date published: 2018-06-11
Rated 5 out of 5 by from BeastMachine I bought this beast about a week ago and I must say this is one incredible machine no home should not be without this beast of a machine EGO has put the fun into cutting grass this machine has all the power you need to cut your yards this is a must have money well spent without a doubt this is the future of all lawn mowers search no more this is the only machine you will ever need THIS IS THE FUTURE of lawn mowers!
Date published: 2018-06-10
Rated 5 out of 5 by from Switched for good I never thought I would be the electric lawn equipment guy, but this mower made me a true believer.
Date published: 2018-06-10
Rated 5 out of 5 by from Powerful and Amazing! I was skeptical about a battery mower but I am glad I took the leap. Cuts just as well as a gas mower without the mess of gas and the noise. The battery life is better than expected. I can cut my .50 acres with plenty of battery left. The self propel on this mower is the best I have ever experienced. This thing really moves. Adjust the height with a single handle is easier than gas mowers. The rapid charger is fast and charges in about 40 mins. If you are skeptical as I was fear not this mower will exceed expectations.
Date published: 2018-06-10
Rated 4 out of 5 by from Good Product, works well. Quiet, effective, stores well. Battery life is very good; allows nearly 1/2 acre of mowing on one charge.
Date published: 2018-06-10
  • y_2018, m_6, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1153
  • loc_en_US, sid_49AY36, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.