DV
EGO

Li-Ion Battery Handheld Blower, 480 cfm, 92 mph Max. Air Speed (Battery Included)

  • Item # 38ZE13
  • My Part #
  • Mfr. Model # LB4801
  • Catalog Page # 988
  • UNSPSC # 27112701
Li-Ion Battery Handheld Blower, 480 cfm, 92 mph Max. Air Speed (Battery Included) close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Keep your grounds looking neat and clean with this handheld blower. It helps clear leaves and debris from driveways and walkways quickly and easily.

View More

Technical Specs

  • Blowers and Vacuums Item Handheld
  • Fuel Type Battery
  • Blowers and Vacuums Power Type Cordless Electric
  • Compliance cUL Listed
  • Max. Air Flow 480 cfm
  • Max. Air Speed 92 mph
  • Battery Included / Bare Tool Battery Included
  • dBA 64
  • Speed Control Variable
  • Number of Wheels 0
  • Battery Type Li-Ion
  • Run Time 1 hr.
  • Blowers and Vacuums Battery Voltage 56V
  • Charge Time 30 min. to 1 hr.
  • Battery Amperage 2.0
  • Includes 56V, 2.0Ah Lithium-Ion Battery, Battery Charger
  • Voltage 56V
  • Vacuum Function No
  • Blowers and Vacuums Air Speed Range Less Than 125 mph
  • Blowers and Vacuums Air Flow Range 401 to 500 cfm
  • Item Handheld Blower
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products