WV
EGO

Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length, 56V Electric Engine

  • Item # 38ZE20
  • My Part #
  • Mfr. Model # HT2401
  • Catalog Page # 1004
  • UNSPSC # 27112712
Hedge Trimmer, Double-Sided Blade Type, 24" Bar Length, 56V Electric Engine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $233.55 / each

Web Price $259.50

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 16.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Instant start, zero emissions trimmer is quieter than gas-powered trimmers and requires less maintenance. Includes battery. Ergonomically designed D handle design allows comfortable, controlled cutting at any angle.

View More

Technical Specs

  • Item Hedge Trimmer
  • Blade Type Double-Sided
  • Bar Length 24"
  • Max. Cutting Dia. 0.75"
  • Engine 56V Electric
  • Battery Type Lithium-Ion
  • Run Time 60 min.
  • Battery Voltage 56
  • Charge Time 40 min.
  • Battery Amperage 2.0
  • Includes 56V, 2.0Ah Lithium-Ion Battery, Charger, Blade Guard
  • Battery Included / Bare Tool Battery Included
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Hazardous

Related Products

Customer Reviews


Hedge Trimmer, Single-Sided Blade Type, 24 In Bar Length, 56V Electric Engine is rated 4.8 out of 5 by 370.
Rated 5 out of 5 by from No more gas mixing!! and is ready to go!! Love this trimmer! Ready to go all the time. No more mixing oil and fuel. Is clean and powerful.EGO, thanks for developing such a great residential home garden tool.
Date published: 2018-08-03
Rated 5 out of 5 by from Great tool Really great not having a cord to drag around. Does great job
Date published: 2018-07-13
Rated 5 out of 5 by from Awesome hedge trimmer This trimmer is simply awesome. I have used an electric trimmer for years and have ruined so many extension cords. I just trimmed my hedges and it did a fantastic job. It takes a little while to get used to the 2 step operation, but not a major issue. I am simply amazed at how well it cuts. I highly recommend this trimmer.
Date published: 2018-07-12
Rated 5 out of 5 by from Powerful, but lightweight I have only used the trimmer a few times, but I am impressed with the amount of power it has. The weight is balanced and that makes it easy to use. I didn't think I needed the 24" bar, but it does make trimming quicker and shapes the bushes better. This is my third EGO piece, I'm happy with all of them.
Date published: 2018-07-11
Rated 5 out of 5 by from Husband told me I was crazy! Now it’s all he uses! I love doing yard work but I could never start all the gas driven, pull cord devices.So I took matters into my own hands and went with EGO! Best thing I ever did. The hedger works great. So easy to handle. No messy smell, no extention cords to drag out and repair after they get cut from the hedger! The safety features are excellent and the battery life is plenty to do the whole yard. Loved it so much I now own the backpack blower, and the pole trimmer. Probably will buy the edger next. I have to say that my husband now uses it more than I do and is glad I bought them. Now he is an EGO Maniac too!
Date published: 2018-07-09
Rated 5 out of 5 by from Well made I purchased it about 6 weeks ago and I am very pleased with the build and performance of it.
Date published: 2018-07-06
Rated 4 out of 5 by from Good tool. Used it one time to trim small shrubs & bushes. It works as advertised. Happy to have added it to my growing inventory of EGO products.
Date published: 2018-07-05
Rated 5 out of 5 by from Great tool Just bought and exactly what I needed. Light weight and easy to use.
Date published: 2018-07-03
  • y_2018, m_8, d_16, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_370
  • loc_en_US, sid_38ZE20, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.