Skip Content

WV
EGO

Deck Mower Kit,1-3/16" to 4" Cutting H

  • Item # 400F48
  • My Part #
  • Mfr. Model # LM2021
  • Catalog Page # N/A
  • UNSPSC # 27112014
Deck Mower Kit,1-3/16" to 4" Cutting H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $730.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 86.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Deck Mower Kit
  • Drive Type Push
  • Cutting Width 20"
  • Discharge Side, Rear, or Bag
  • Cutting Height 1-3/16" to 4"
  • Fuel Tank Capacity Not Gas Powered
  • Handle Adjustable
  • Front Wheel Dia. 7"
  • Front Wheel Width 1-11/16"
  • Rear Wheel Dia. 10"
  • Rear Wheel Width 1-3/4"
  • Battery Type Lithium-Ion
  • Run Time 60 min.
  • Battery Voltage 56
  • Charge Time 40 min.
  • Battery Amperage 5.0
  • Standards cUL Listed
  • Includes Mulching Insert, Side Discharge Chute, Battery, Charger, Bag
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.