Navigation Menu New

Access My Account, Order History, Lists and more here.

38ZE09 BA4200 UNSPSC # 26111710

Tap image to zoom.

Roll over image to zoom.

EGO

Battery, 56V, 7.5Ah, Li-Ion

  • Item # 38ZE09
  • Mfr. Model # BA4200
  • UNSPSC # 26111710
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These tool batteries fit EGO cordless tools of the same voltage and series. Batteries of the same voltage and series may be available in different amp-hour (Ah) ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Technical Specs

  • Item Battery
  • Battery Capacity 7.5 Ah
  • Battery Chemistry Li-Ion
  • Voltage 56.0
  • For Use With EGO 56V Cordless Tools

These tool batteries fit EGO cordless tools of the same voltage and series. Batteries of the same voltage and series may be available in different amp-hour (Ah) ratings. Batteries with higher Ah ratings have greater power storage capacity but are heavier than those with lower Ah ratings.

Compliance and Restrictions

Back to Top