Skip Content

 
EGA

Work Platform, Single Access

Work Platform, Single Access close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Platform Height 15" to 18" 
  • Overall Height 4 ft. 9" 
  • Item Work Platform 
  • Material Steel 
  • Platform Style Single Access 
  • Platform Depth 38-1/4" 
  • Platform Width 34-11/16" 
  • Base Depth 47-1/4" 
  • Bottom Width 38-1/4" 
  • Load Capacity 500 lb. 

Your Filters:

Clear All
Price
  • $900-$1000 
Select items to compare View Compare
1 Product
Compare /
Item #
Mfr.
Model #
Price
Qty
Please use Qty box to add item(s) to cart.
CW4-18-2-3

$984.00 / each

Enter location to check availability
Catalog Page #  NA

Price $984.00 / each

Technical Specs

  • Platform Height 15" to 18"
  • Overall Height 4 ft. 9"
  • Item Work Platform
  • Material Steel
  • Platform Style Single Access
  • Platform Depth 38-1/4"
  • Platform Width 34-11/16"
  • Base Depth 47-1/4"
  • Bottom Width 38-1/4"
  • Load Capacity 500 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More