Skip Content

TP
EGA

Mobile Platform, Aluminum, Single Access Platform Style, 20" Platform Height

  • Item # 29GA55
  • My Part #
  • Mfr. Model # A001H
  • Catalog Page # N/A
  • UNSPSC # 30191502
Mobile Platform,Sngle Access,Al,20 in. H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,052.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 68.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Work Platform Item Single Access Rolling Platform
  • Material Aluminum
  • Platform Style Single Access
  • Platform Height 20"
  • Load Capacity 300 lb.
  • Number of Modular Decks 1
  • Base Depth 47"
  • Bottom Width 27"
  • Platform Depth 35"
  • Platform Width 24"
  • Overall Height 4 ft. 4"
  • Handrail Height 32"
  • Number of Guard Rails 3
  • Number of Legs 4
  • Number of Steps 2
  • Step Width 24"
  • Step Depth 7"
  • Climbing Angle 60 Degrees
  • Step Tread Ribbed
  • Color Natural
  • Finish Mill
  • Standards OSHA
  • Includes Handrails
  • Handrails Included Yes
  • Ladder Actuation Tilt and Roll
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.