Skip Content

TP
EEMAX

Electric Tankless Water Heater,208VAC

  • Item # 30UL14
  • My Part #
  • Mfr. Model # AP064208 EFD N4
  • Catalog Page # 2706
  • UNSPSC # 40101825
Electric Tankless Water Heater,208VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,350.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 90.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and 99% energy efficient, this EEMAX electric tankless water heater only heats water when needed and can deliver unlimited hot water. Model requires no venting, T&P valves, or drain pans to help ease installation. Field serviceable element. Suitable for use in commercial, industrial, residential, industrial, and safety applications.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • For Use With Emergency Eye, Face & Drench
  • Mount Vertical
  • Overall Height 24"
  • Overall Width 30"
  • Overall Depth 14"
  • Wattage 64,000
  • Voltage 208VAC
  • Phase 3
  • Max. Amps 178
  • Wire Size 3/0 AWG
  • Elements Lead-Free Replaceable Cartridge Insert
  • Temp. Rise @ 6.0 GPM 72 Degrees F
  • Temp. Rise @ 2.5 GPM Limited to Thermostatic Setting
  • Temp. Rise @ 4.0 GPM 109 Degrees F
  • Temp. Rise @ 8.0 GPM 54 Degrees F
  • Temp. Rise @ 20.0 GPM 22 Degrees F
  • Flow Range Up to 40 gpm
  • Water Output Temp. 60 Degrees to 90 Degrees F
  • Input Connection 1-1/4" NPT
  • Min. Flow Activation 2.50 gpm
  • NEMA Rating 4
  • Standards UL 499, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.