Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
EEMAX

120VAC Undersink Electric Tankless Water Heater, 3500 Watts, 30 Amps AC

  • Item# 14U410
  • Mfr. Model# EX3512T
  • Catalog Page# 2766
  • UNSPSC# 40101825
120VAC Undersink Electric Tankless Water Heater, 3500 Watts, 30 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $349.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 3.85 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact water heater requires no venting, T&P valve, or drain. Unit only heats water when needed, helping to save water, conserve energy, and reduce operating costs. Suitable for use in low flow point of use and booster applications.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 3500
  • Amps AC 30
  • Voltage 120VAC
  • Phase 1
  • Min. Flow Activation 0.30 gpm
  • Temp. Range 100 Degrees to 140 Degrees F
  • Water Connection 1/2" Compression
  • Temp. Rise @ 0.5 GPM 48 Degrees F
  • Temp. Rise @ 1.5 GPM 16 Degrees F
  • Commercial / Residential Commercial/Residential
  • Elements Replaceable Cartridge Insert
  • Mounting Vertical
  • Pressure Range 150 psi
  • Wire Size 10 AWG
  • Height 10-3/4"
  • Width 5-1/4"
  • Depth 3"
  • Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
  • Standards UL 499 File E86887(M)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • View the EnergyGuide Label for this item.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.