Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
EEMAX

240VAC Undersink Electric Tankless Water Heater, 28,500 Watts, 120 Amps AC

  • Item # 14U392
  • Mfr. Model # EX280T2T
  • Catalog Page # N/A
  • UNSPSC # 40101826
240VAC Undersink Electric Tankless Water Heater, 28,500 Watts, 120 Amps AC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $1,042.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 15.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Watts 28,500
  • Amps AC 120
  • Voltage 240VAC
  • Phase 1
  • Min. Flow Activation 0.75 gpm
  • Temp. Range 100 Degrees to 140 Degrees F
  • Water Connection 3/4" MNPT
  • Temp. Rise @ 1.5 GPM 129 Degrees F
  • Temp. Rise @ 2.5 GPM 77.8 Degrees F
  • Temp. Rise @ 4.0 GPM 48.6 Degrees F
  • Commercial / Residential Commercial/Residential
  • Elements Triple Replaceable Cartridge Insert
  • Mounting Vertical
  • Pressure Range 45 to 150 psi
  • Max. Flow Rate 4 gpm
  • Wire Size 8 AWG
  • Height 12-1/4"
  • Width 15-1/4"
  • Depth 4-1/4"
  • Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - No Need for a Bulky Tank, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
  • Standards UL 499 File E86887(M)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.