Navigation Menu New

Access My Account, Order History, Lists and more here.

21EW69 EMT4 UNSPSC # 40101826

Tap image to zoom.

Roll over image to zoom.

Commercial/Residential Mini Tank Water Heater, 4.0 gal Tank Capacity, 120V, 1,440 W Total Watts

  • Item # 21EW69
  • Mfr. Model # EMT4
  • UNSPSC # 40101826
  • Catalog Page # 2713 2713
Country of Origin China. Country of Origin is subject to change.

Simply plug heater into a standard wall outlet and set thermostat control. Unit has a glass-lined tank with titanium inside, stainless steel heating element, and 30" grounded 163 cord.

Technical Specs

  • Item Mini Tank Water Heater
  • Commercial / Residential Commercial/Residential
  • Water Heater Design Point-of-Use
  • Tank Capacity - Plumbing 4.0 gal
  • Voltage - Water Heaters 120
  • Total Watts 1,440 W
  • Overall Height - Water Heaters 18 1/4 in
  • Overall Length 13 in
  • Overall Width 12 1/2 in
  • Item - Water Heaters Mini Tank Water Heater
  • Water Connection 1/2in NPT
  • Amps AC 12 A
  • Temp. Range 50 Degrees to 140 Degrees F
  • Includes Plug
  • Standards UL, UL-C, UL174
  • Compliance UL, UL-C

Simply plug heater into a standard wall outlet and set thermostat control. Unit has a glass-lined tank with titanium inside, stainless steel heating element, and 30" grounded 163 cord.

Back to Top