Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ST
EEMAX

480V General Purpose Electric Tankless Water Heater, 24,000 Watts, 29 Amps - Water Heaters

  • Item # 21HT73
  • My Part #
  • Mfr. Model # ED024480T2T
  • Catalog Page # N/A
  • UNSPSC # 40101826
480V General Purpose Electric Tankless Water Heater, 24,000 Watts, 29 Amps - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,528.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact water heater requires no venting, T&P valve, or drain. Unit only heats water when needed, helping to save water, conserve energy, and reduce operating costs. Low-lead NSF 372 Listed construction. Ideal for multilavatory fixtures, showers, and commercial wash applications.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application General Purpose
  • Commercial / Residential Commercial
  • Watts - Water Heaters 24,000
  • Amps - Water Heaters 29
  • Voltage - Water Heaters 480
  • Min. Flow Activation 0.70 gpm
  • Phase - Water Heaters 3
  • Temp. Range - Water Heaters 100 Degrees to 140 Degrees F
  • Water Connection 1/2" Compression
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 72.9 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 65.6 Degrees F
  • Temp. Rise @ 4.0 GPM 41 Degrees F
  • Elements Triple Replaceable Nickel Chrome Cartridge Insert
  • Mounting Vertical
  • Pressure Range 25 to 150 psi
  • Max. Flow Rate 4 gpm
  • Wire Size 10 AWG
  • Height 12-1/4"
  • Width 15-1/4"
  • Depth 4-1/2"
  • Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - Fits Virtually Below Any Sink, Ease of Installation, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
  • Standards UL 499
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item has been restricted from sale in the following countries: Canada.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.