DV
EEMAX

277V Undersink Electric Tankless Water Heater, 8000 Watts, 29 Amps - Water Heaters

  • Item # 14U424
  • My Part #
  • Mfr. Model # EX80T
  • Catalog Page # N/A
  • UNSPSC # 40101825
277V Undersink Electric Tankless Water Heater, 8000 Watts, 29 Amps - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Compact water heater requires no venting, T&P valve, or drain. Unit only heats water when needed, helping to save water, conserve energy, and reduce operating costs. Suitable for use in low flow point of use and booster applications.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Commercial / Residential Commercial
  • Watts - Water Heaters 8000
  • Amps - Water Heaters 29
  • Voltage - Water Heaters 277
  • Min. Flow Activation 0.75 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 100 Degrees to 140 Degrees F
  • Water Connection 1/2" Compression
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 36 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 22 Degrees F
  • Elements Replaceable Nickel Chrome Cartridge Insert
  • Mounting Vertical
  • Pressure Range 150 psi
  • Wire Size 10 AWG
  • Height 10-3/4"
  • Width 5-1/4"
  • Depth 3"
  • Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - Fits Virtually Below Any Sink, Ease of Installation, Cold Water Feed, on Demand Hot Water - Never Run Out
  • Standards UL 499 File E86887(M)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.