TP
EEMAX

277V Undersink Electric Tankless Water Heater, 6000 Watts, 22 Amps - Water Heaters

  • Item # 14U415
  • My Part #
  • Mfr. Model # EX60 DL
  • Catalog Page # N/A
  • UNSPSC # 40101825
277V Undersink Electric Tankless Water Heater, 6000 Watts, 22 Amps - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $293.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact water heater requires no venting, T&P valve, or drain. Unit only heats water when needed, helping to save water, conserve energy, and reduce operating costs. Suitable for use in low flow point of use and booster applications.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Commercial / Residential Commercial
  • Watts - Water Heaters 6000
  • Amps - Water Heaters 22
  • Voltage - Water Heaters 277
  • Min. Flow Activation 0.55 gpm
  • Phase - Water Heaters 1
  • Water Connection 1/2" Compression
  • Temp. Rise @ 0.5 GPM 82 Degrees F
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 27 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 16 Degrees F
  • Elements Replaceable Cartridge Insert
  • Mounting Vertical
  • Pressure Range 25 to 150 psi
  • Wire Size 10 AWG
  • Height 10-3/4"
  • Width 5-1/4"
  • Depth 3"
  • Features Cold Water Feed Only, Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - Fits Virtually Below Any Sink, on Demand Hot Water - Never Run Out, Compatible with Hands Free, Sensor, and Metering Faucets
  • Includes Two Faucet Aerator
  • Standards UL 499 File E86887(M)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.