Skip Content

C3
EEMAX

277V General Purpose Electric Tankless Water Heater, 16,000 Watts, 58 Amps - Water Heaters

  • Item # 14U405
  • My Part #
  • Mfr. Model # EX160TC
  • Catalog Page # N/A
  • UNSPSC # 40101826
Electric Tankless Water Heater,277VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $602.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 10.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Water Heater Design Point-of-Use
  • Water Heater Application General Purpose
  • Commercial / Residential Commercial
  • Watts - Water Heaters 16,000
  • Amps - Water Heaters 58
  • Voltage - Water Heaters 277
  • Min. Flow Activation 0.75 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 100 Degrees to 140 Degrees F
  • Water Connection 3/4" MNPT
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 72.8 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 43.7 Degrees F
  • Temp. Rise @ 4.0 GPM 27.3 Degrees F
  • Elements Dual Replacement Cartridge Insert
  • Mounting Vertical
  • Pressure Range 40 to 150 psi
  • Max. Flow Rate 3 gpm
  • Wire Size 10 AWG
  • Height 10"
  • Width 10-1/2"
  • Depth 3"
  • Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - No Need for a Bulky Tank, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
  • Standards UL 499 File E36887(M)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Customer Reviews


277V General Purpose Electric Tankless Water Heater, 16,000 Watts, 58 Amps - Water Heaters is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Unit would shut down as soon as water flowed through the pipe. Suspect faild temperature sensor. Never could make it work properly ended up removing the unit and install a conventional hot water tank.
Date published: 2013-08-20
  • y_2018, m_1, d_11, h_9
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_14U405, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.