Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
EEMAX

240V General Purpose Electric Tankless Water Heater, 24,000 Watts, 100 Amps - Water Heaters

  • Item # 35ZP25
  • My Part #
  • Mfr. Model # HA024240
  • Catalog Page # 2706
  • UNSPSC # 40101825
240V General Purpose Electric Tankless Water Heater, 24,000 Watts, 100 Amps - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $676.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 18.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Compact and 99% energy efficient, this EEMAX electric tankless water heater only heats water when needed and can deliver unlimited hot water. Features an external LED temperature display and a temperature adjustment knob. Model requires no venting, T&P valves, or drain pans to help ease installation. Field serviceable element. Can be used in apartment, assisted living, condominium, and multi-family applications.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Whole House
  • Water Heater Application General Purpose
  • Commercial / Residential Residential
  • Watts - Water Heaters 24,000
  • Amps - Water Heaters 100
  • Voltage - Water Heaters 240
  • Min. Flow Activation 0.3 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 80 Degrees to 140 Degrees F
  • Water Connection 3/4" NPT
  • Temp. Rise @ 0.5 GPM Limited to maximum temperature
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 109 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 66 Degrees F
  • Temp. Rise @ 6.0 GPM 27 Degrees F
  • Temp. Rise @ 4.0 GPM 41 Degrees F
  • NEMA Rating 1
  • Elements Triple Replaceable Cartridge Insert
  • Default Temperature 120 Degrees F
  • Mounting Wall
  • Pressure Range 150 psi
  • Max. Flow Rate 6 gpm
  • Wire Size 6 AWG
  • Height 17"
  • Width 17"
  • Depth 3-3/4"
  • Features Instant, Consistent, Endless Hotwater, Compact, Resistant, and Stylish with External Digital Control, Easy Installation
  • Includes Copper Immersion Heating Elements and with Power Modulation Stablility with Digital Controls and Displays
  • Standards ETL Listed, ANSI/NSF 372
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.