Skip Content

C3
EEMAX

208V General Purpose Electric Tankless Water Heater, 16,600 Watts, 80 Amps - Water Heaters

  • Item # 14U404
  • My Part #
  • Mfr. Model # EX1608TC
  • Catalog Page # N/A
  • UNSPSC # 40101826
208V General Purpose Electric Tankless Water Heater, 16,600 Watts, 80 Amps - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $607.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 10.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

On-demand heating helps save water, conserves energy, and reduces energy costs. Compact water heater requires no venting, T&P valves, mixing valve, drain, or recirculating systems. Lead-free wetted surface construction. Designed for low-flow point-of-use and booster applications. Use for multilavatory fixtures, showers, and commercial wash applications. UL and TUV Listed; ADA Compliant.

View More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application General Purpose
  • Commercial / Residential Commercial
  • Watts - Water Heaters 16,600
  • Amps - Water Heaters 80
  • Voltage - Water Heaters 208
  • Min. Flow Activation 0.75 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 100 Degrees to 140 Degrees F
  • Water Connection 3/4" MNPT
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 75.5 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 45.3 Degrees F
  • Temp. Rise @ 4.0 GPM 28.3 Degrees F
  • Elements Dual Replacement Cartridge Insert
  • Mounting Vertical
  • Pressure Range 40 to 150 psi
  • Max. Flow Rate 3 gpm
  • Wire Size 8 AWG
  • Height 10"
  • Width 10-1/2"
  • Depth 3"
  • Features Cut Energy Costs - Flow Switch Activates Heater Only on Demand, 99% Energy Efficient, Compact Design - No Need for a Bulky Tank, Hot or Cold Water Feed, on Demand Hot Water - Never Run Out
  • Standards UL 499 File E36887(M)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.