NC
EEMAX

208V Eyewash Electric Tankless Water Heater, 8300 Watts, 40 Amps - Water Heaters

  • Item # 451G66
  • My Part #
  • Mfr. Model # SPEX8208T EE
  • Catalog Page # N/A
  • UNSPSC # 40101825
208V Eyewash Electric Tankless Water Heater, 8300 Watts, 40 Amps - Water Heaters close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $404.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.92 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Eyewash
  • Commercial / Residential Commercial
  • Watts - Water Heaters 8300
  • Amps - Water Heaters 40
  • Voltage - Water Heaters 208
  • Min. Flow Activation 0.20 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 70 Degrees to 90 Degrees F
  • Water Connection 3/8" Compression
  • Temp. Rise @ 0.5 GPM 113 Degrees F
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 38 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 22 Degrees F
  • Temp. Rise @ 6.0 GPM Limited to Thermostatic Setting
  • Elements Replaceable Nickel Chrome Cartridge Insert
  • Default Temperature 90 Degrees F
  • Mounting Any Direction
  • Pressure Range 35 to 150 psi
  • Max. Flow Rate 3 gpm
  • Wire Size 8 AWG
  • Height 9-3/4"
  • Width 5-1/4"
  • Depth 3"
  • Features Active Energy Management with Power Modulating Controls, Microprocessor Temperature Control, Digital Display for Thermostatic Accuracy, Silent Operation, Easy Installation, High Temperature Limit Switch, Compact Size
  • Standards UL
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.