Navigation Menu New

Access My Account, Order History, Lists and more here.

485A94 SPEX3012 UNSPSC # 40101825

Tap image to zoom.

Roll over image to zoom.

120V Undersink Electric Tankless Water Heater, 3,000 W Watts, 25 A Amps - Water Heaters

  • Item # 485A94
  • Mfr. Model # SPEX3012
  • UNSPSC # 40101825
  • Catalog Page # 2714 2714
Country of Origin USA. Country of Origin is subject to change.

Provides continuous hot water on demand with no storage capacity to run out. This Eemax LavAdvantage™ electric tankless water heater features a microprocessor temperature control for thermostatic accuracy of ±1°F at a steady flow rate. Design requires only one cold or hot water line and model can be installed at point-of-use to help eliminate long pipe runs. Heater mounts in any orientation and is compact to ease installation. Suitable for use in lavatory sink applications

Technical Specs

  • Item Electric Tankless Water Heater
  • Water Heater Design Point-of-Use
  • Water Heater Application Undersink
  • Commercial / Residential Commercial
  • Watts - Water Heaters 3,000 W
  • Amps - Water Heaters 25 A
  • Voltage - Water Heaters 120
  • Min. Flow Activation 0.25 gpm
  • Phase - Water Heaters 1
  • Temp. Range - Water Heaters 82 Degrees to 130 Degrees F
  • Water Connection 3/8 in Compression
  • Temp. Rise @ 0.5 GPM 41 Degrees F
  • Item - Water Heaters Electric Tankless Water Heater
  • Temp. Rise @ 1.5 GPM 14 Degrees F
  • Temp. Rise @ 2.5 GPM - Water Heaters 8 Degrees F
  • Temp. Rise @ 6.0 GPM 3 Degrees F
  • NEMA Rating 4, 4X
  • Elements Replaceable Cartridge Insert
  • Mounting Any Direction
  • Pressure Range 30 to 150 psi
  • Wire Size 12 AWG
  • Height 9 3/4 in
  • Width 5 1/4 in
  • Depth 3 in
  • Features Responsive Flow Controlled Electric Tankless Technology, Reactive Flow Recognition Eliminates The Wait for Hot Water, Safestart(TM) Technology Engages Upon Activation to Avoid The Occurrence of A Dry Fire, Self-Diagnostics Actively Protect The Heater In The Installed Environment, Infocue(TM) Delivers Operation Feedback Via An Intuitive LED Indicator
  • Standards CSA C22.2 -64, UL 499, WQA ANSI/NSF 372

Provides continuous hot water on demand with no storage capacity to run out. This Eemax LavAdvantage™ electric tankless water heater features a microprocessor temperature control for thermostatic accuracy of ±1°F at a steady flow rate. Design requires only one cold or hot water line and model can be installed at point-of-use to help eliminate long pipe runs. Heater mounts in any orientation and is compact to ease installation. Suitable for use in lavatory sink applications

Compliance and Restrictions

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Back to Top