Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
EDWARDS SIGNALING

Speaker and Strobe, H 1 x L 6 1/2 In

  • Item # 1EYA9
  • My Part #
  • Mfr. Model # EG4R-S2VM
  • Catalog Page # N/A
  • Catalog Group # G3830
  • UNSPSC # 46191505
Speaker and Strobe, H 1 x L 6 1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Alarm speaker is used in conjunction with audio panels to act as a notification appliance. Low-profile design is slim, protruding only an inch away from the wall. 90 dBa output. Includes a DC blocking capacitor, which allows electrical supervision of the audio distribution circuit.

View More

Technical Specs

  • Item Alarm Speaker and Strobe
  • Finish Red
  • Peak Output (dBA) 90 @ 2 Watts
  • Flash (Candela) 15/30/60/75/110
  • Height (In.) 1
  • Length (In.) 6-1/2
  • Width (In.) 5
  • Voltage Strobe 24 VDC, Speaker 25 Vrms
  • For Use With Mfr. No. ANS25MDR, ANS50MDR, ANS100MDR
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.