Navigation Menu New

Access My Account, Order History, Lists and more here.

16G829 50LMP-40WH UNSPSC # 39101612

Tap image to zoom.

Roll over image to zoom.

Miniature Halogen Bulb, T4 PL, Double Contact Bayonet (BA15d), Watts 40

  • Item # 16G829
  • Mfr. Model # 50LMP-40WH
  • UNSPSC # 39101612
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

These T-shaped miniature light bulbs have a double-contact (DC) bayonet base, sometimes known as a BA15d base. There are two contacts on the bottom of the base. The base has lugs on either side that lock the bulb in place when the bulb is pushed into a compatible socket and twisted. T-shaped miniature light bulbs with a DC bayonet base are used in stack lights.

Technical Specs

  • Item Miniature Halogen Bulb
  • Bulb Shape T4 PL
  • Bulb Base Type Double Contact Bayonet (BA15d)
  • Watts 40
  • Voltage 120
  • Bulb Primary Application General Purpose
  • Bulb Type Miniature
  • Indoor/Outdoor Usage Indoor/Outdoor
  • Shatter-Resistant No
  • Rough Service No
  • Light Color Clear
  • Bulb Finish Clear
  • Bulb Dia. 3/5 in
  • For Enclosed Fixtures No

These T-shaped miniature light bulbs have a double-contact (DC) bayonet base, sometimes known as a BA15d base. There are two contacts on the bottom of the base. The base has lugs on either side that lock the bulb in place when the bulb is pushed into a compatible socket and twisted. T-shaped miniature light bulbs with a DC bayonet base are used in stack lights.

Back to Top