Skip Content

DV
EDWARDS SIGNALING

Fire Alarm Pull Station,Single Action

  • Item # 16X260
  • My Part #
  • Mfr. Model # 270A-DPO
  • Catalog Page # N/A
  • UNSPSC # 46191505
Fire Alarm Pull Station,Single Action close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

When activated, device sends signals on a hardwired connection to initiate an alarm. Dual-action pull station prevents accidental alarm activation.

View More

Technical Specs

  • Item Fire Alarm Pull Station
  • Type Single Action
  • Finish Red
  • Mounting Surface or Flush
  • Depth (In.) 2-1/2
  • Height (In.) 4-1/2
  • Length (In.) 3-1/4
  • Ambient Temp. Limits (F) 32 to 120 Degrees
  • Humidity Range (% RH) 95
  • Standards UL, CSFM
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.