Navigation Menu New

Access My Account, Order History, Lists and more here.

2KFP1 1508-AQN5 UNSPSC # 46171516

Tap image to zoom.

Roll over image to zoom.

Door Holder, Surface Mount

  • Item # 2KFP1
  • Mfr. Model # 1508-AQN5
  • UNSPSC # 46171516
  • Catalog Page # 1976 1976
Country of Origin USA. Country of Origin is subject to change.

The electromagnetic door holder from EDWARDS SIGNALING® holds doors open until released by a fire alarm system, remote smoke detector, or other switching device. Fail-safe operation—power failure releases door to a closed position. Door closer is required to close door. Designed for surface wall mounting inside a standard single gang outlet box (included). Die-cast metal construction with a powder epoxy aluminum finish. Use for applications that require holding single doors.

Technical Specs

  • Item Electromagnetic Door Holder
  • Finish Powder Epoxy Aluminum
  • Power Required 0.15A @ 120V AC, 0.15A @ 24V AC/DC
  • Total Projection 4-1/16 in
  • Holding Force 25 to 50 lb
  • Projection from Wall 2 7/16 in
  • Lock Body Depth 2 7/16 in
  • Lock Body Length 4 5/8 in
  • Lock Body Width 2 3/4 in
  • Standards UL Listed, FM Approved
  • Includes Mounting Hardware

The electromagnetic door holder from EDWARDS SIGNALING® holds doors open until released by a fire alarm system, remote smoke detector, or other switching device. Fail-safe operation—power failure releases door to a closed position. Door closer is required to close door. Designed for surface wall mounting inside a standard single gang outlet box (included). Die-cast metal construction with a powder epoxy aluminum finish. Use for applications that require holding single doors.

Compliance and Restrictions

  • Hazardous Material - General
Back to Top