Skip Content

NH
EDWARDS SIGNALING

Chime Strobe,Marked Fire,White

  • Item # 16X347
  • My Part #
  • Mfr. Model # EG1F-CVM
  • Catalog Page # 2048
  • Catalog Group # G3851
  • UNSPSC # 46191505
Chime Strobe,Marked Fire,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $129.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Audible and visual device notifies guests and employees of an emergency. Designed to flash at the same rate when used with a compatible synchronization source (not included). Also features a selectable candela output with a switch on the side of the device; setting is visible even after installation. Fits standard single gang electrical boxes; no extension ring or trim plate required. Signals are hardwired from a control panel (sold separately). UL 1971 Listed for the hearing impaired.

View More

Technical Specs

  • Item Chime Strobe
  • Type Marked Fire
  • Finish White
  • Mounting Flush or Surface
  • Alarm Current 99 to 277mA DC, 154 to 383mA FWR
  • Peak Output (dBA) 78.6
  • Flash (Candela) 15/30/75/110
  • Depth (In.) 13/16
  • Height (In.) 4-1/2
  • Length (In.) 2-3/4
  • Ambient Temp. Limits (F) 32 to 120 Degrees
  • Humidity Range (% RH) 93
  • Voltage 24VDC, FWR
  • Standards UL, ULC, CSFM
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.