Skip Content

DV
EDWARDS SIGNALING

Ceiling Speaker Strobe,White

  • Item # 13T108
  • My Part #
  • Mfr. Model # EGC-S7VM
  • Catalog Page # N/A
  • UNSPSC # 46191505
Ceiling Speaker Strobe,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

The Edwards Signaling™ Genesis 70Vrms ceiling speaker strobe is a small, compact, emergency signaling device that's field selectable. Exclusive cavity design produces a controlled strobe pattern—no bulky lenses or reflectors are needed. Entire coverage area receives consistent illumination from strobe flash. Includes DC blocking capacitor to allow electrical supervision of auto distribution circuit.

• Low-profile design blends with any decor
• Easy to install—fits all standard 4" square electrical boxes
• Field configurable without removing strobe
• For use with fire alarm voice evacuation audio notification panels, Nos. 1EXY5, 1EXY6, and 1EXY7, sold separately

View More

Technical Specs

  • Item Ceiling Speaker Strobe
  • Finish White
  • Mounting Flush
  • Alarm Current 0.109-0.318 Amps DC
  • Peak Output (dBA) 91 At 10 Feet, 2 Watt Tap
  • Flash (Candela) 15-95
  • Height (In.) 1-2/3
  • Width (In.) 8-1/3
  • Ambient Temp. Limits (F) 32 to 120 Degrees
  • Humidity Range (% RH) 0 to 93 Non-Condensing
  • Voltage 70Vrms
  • Standards UL, CSFM
  • For Use With Mfr. No. ANS25MDR, ANS50MDR, ANS100MDR
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products