Skip Content

C3
EDSON

Manual Grout Pump, Aluminum

  • Item # 45DZ07
  • My Part #
  • Mfr. Model # 21757
  • Catalog Page # N/A
  • UNSPSC # 40151548
Grout Pump,18 gpm,Aluminum close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,000.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The EDSON® portable manual grout pump is an EDSON favorite due to its simplicity, reliability, and convenience. This manual pump is ideal for pumping grout or similar high-viscosity slurries. The tapered body, heavy-duty head ring, large valve openings, and tough nitrile diaphragms are well suited to this application. Mounting the pump on a carrying board, with a 14 qt. feed hopper, and 32" handle creates a conveniently packaged grout kit. Easily transported from site to site for those smaller jobs. Ideal for well head filling, window and door frame grouting, and machine rigging.

View More

Technical Specs

  • Max. Pressure - Pumps 5 psi
  • Housing Material - Pumps Aluminum
  • Diaphragm Material - Pumps Nitrile
  • Max. Flow 18 gpm
  • Power Type Manual
  • Item - Industrial Pumps Grout Pump
  • Inlet/Outlet 1-1/2" NPT
  • Check Valve Nitrile
  • Flow 18 GPM
  • Prime in Feet 15
  • Self-Priming Yes
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.