TP
EDSON

Aluminum Nitrile NPT Air Operated Diaphragm Pump, 40 gpm, 5 psi

  • Item # 45DZ14
  • My Part #
  • Mfr. Model # 12058
  • Catalog Page # N/A
  • UNSPSC # 40151548
Aluminum Nitrile NPT Air Operated Diaphragm Pump, 40 gpm, 5 psi close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,258.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 40.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Edson® 120 series Diaphragm Pump is safe to run when dry. Pump is easy to set up, maintain, clean, and use. Can be used in applications including ground water remdiation, oil and water separations, sump and drum transfers, and more.

View More

Technical Specs

  • Item Air Operated Diaphragm Pump
  • Pump Operation Type Air Operated
  • Max. Flow 40 gpm
  • Max. Temp - Pumps 200 Degrees F
  • Housing Material - Pumps Aluminum
  • Inlet/Outlet Size 2"
  • Connection Style NPT
  • Air Inlet Size 3/8" FNPT
  • Diaphragm Material - Pumps Nitrile
  • Agency Compliance N/A
  • Valve Type Flap
  • Max. Flow GPM 40
  • Max. Operating Pressure 5 psi
  • Ball Material Nitrile
  • Check Seat Material Nitrile
  • Max. Dia. Solids 1"
  • Manifold Connection NPT
  • Self-Priming Dry 15 ft.
  • Self-Priming Wet 18 ft.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.